Zoro Homepage

3 Flute Long Length Se Hi-Helix Rougher 8% Cobalt

  • Mfr # 67337

  • Zoro # G4203218


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
2.500 in
Center Cutting
Center Cutting
Helix Angle
37°
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67337
Zoro #
G4203218
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.500 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Overall Length
4.625 in

Details

Cutting Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
37°
Spiral Direction
Right Hand
System of Measurement
Inch
Grade
Coarse
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Number of Flutes
3
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
End Mill Style
Square
Helix Type
Equal Index
Type
Rougher, Coarse Tooth
Finish
None
Series
E2192

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.