Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Long Length Se Hi-Helix Rougher Ticn Coated 8% Cobalt

  • Mfr # 67426CC

  • Zoro # G4201790


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 in
Length of Cut
4 in
Overall Length
6-1/2 in
Shank Dia.
1 in
Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67426CC
Zoro #
G4201790
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Length of Cut
4 in
Overall Length
6-1/2 in
Shank Dia.
1 in
Dimension Type
Inch

Details

Helix Angle
37 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Number of Flutes
3
End Mill Style
Square
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish
TiCN
Pitch
Coarse Pitch
Non Ferrous (N) Compatibility
Yes
Series
E2192
Type
Rougher, Coarse Tooth
Spiral Direction
Right Hand
Helix Type
Equal Index
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.