Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 35 Deg Helix Ticn-Coated Carbide - Hoss

  • Mfr # 56576TC

  • Zoro # G4181000


product price: $62.79
/ea

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
9/32 in
Overall Length
2-1/2 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56576TC
Zoro #
G4181000
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
9/32 in
Overall Length
2-1/2 in
Length of Cut
0.812 in
Corner Radius
0.02 in
Shank Dia.
5/16 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
TiCN
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Series
E5074
Shank Type
Plain
Spiral Direction
Right Hand
Super Alloy (S) Compatibility
Yes
End Type- Holemaking
Radius
Helix Angle
35 Degrees
Single End/Double End
Single End
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.