Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 60 Deg Helix 8% Cobalt

  • Mfr # 20359

  • Zoro # G4171681


product price: $66.39
/ea

Key Features

Single End/Double End
Single End
Length of Cut
1.625 in
Center Cutting
Center Cutting
End Mill Style
Square
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20359
Zoro #
G4171681
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3.875 in
Milling Diameter
3/4 in

Details

Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Style
Square
Number of Flutes
3
End Mill Material
Cobalt - M42 HSS-Co8%
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Helix Angle
60°
Spiral Direction
Right Hand
Series
E2120
Helix Type
Equal Index
End Mill Application
General Purpose
Type
Finisher
System of Measurement
Inch
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.