Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 60 Deg Helix Tin Coated Carbide

  • Mfr # 20594TN

  • Zoro # G4188043


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Milling Diameter
9/16 in
Spiral Direction
Right Hand
Length of Cut
1.250 in
Helix Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20594TN
Zoro #
G4188043
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
9/16 in
Length of Cut
1.250 in
Shank Dia.
9/16 in
Overall Length
3.500 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
Helix Angle
60°
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Style
Square
Center Cutting
Center Cutting
Type
Finisher
End Mill Application
General Purpose
Cutting Direction
Right Hand
Measurement System
Inch
Finish
TiN
Material
Carbide
Series
E5246

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.