Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Fine Pitch Rougher 8% Cobalt

  • Mfr # 70301

  • Zoro # G4213718


product price: $27.55
/ea

Key Features

Cutting Direction
Right Hand
Type
Rougher, Fine Tooth
Finish
None
Milling Diameter
5/16 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70301
Zoro #
G4213718
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
0.750 in
Shank Dia.
3/8 in
Overall Length
2.500 in

Details

Cutting Direction
Right Hand
Type
Rougher, Fine Tooth
Finish
None
Single End/Double End
Single End
Number of Flutes
3
Spiral Direction
Right Hand
End Mill Application
General Purpose
System of Measurement
Inch
Center Cutting
Non-Center Cutting
End Mill Style
Square
Shank Type
Weldon Flat Shank
Helix Type
Equal Index
End Mill Material
Cobalt - M42 HSS-Co8%
Grade
Fine
Helix Angle
30°
Series
E2079

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.