Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Fine Pitch Rougher 8% Cobalt

  • Mfr # 70301CF

  • Zoro # G4218870


product price: $37.79
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
3
Center Cutting
Non-Center Cutting
Shank Type
Weldon Flat Shank
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70301CF
Zoro #
G4218870
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
0.750 in
Shank Dia.
3/8 in
Overall Length
2.500 in

Details

Cutting Direction
Right Hand
Number of Flutes
3
Center Cutting
Non-Center Cutting
Shank Type
Weldon Flat Shank
End Mill Style
Square
Type
Rougher, Fine Tooth
System of Measurement
Inch
Spiral Direction
Right Hand
End Mill Application
General Purpose
Helix Angle
30°
Helix Type
Equal Index
Single End/Double End
Single End
Grade
Fine
End Mill Material
Cobalt - M42 HSS-Co8%
Finish
TiAlN (TYLON)-FUTURA
Series
E2079

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.