Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Finisher For Aluminum T-15

  • Mfr # EP10403

  • Zoro # G4480643


product price: $58.89
/ea

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank
Shank Dia.
5/8 in
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10403
Zoro #
G4480643
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/8 in
Milling Diameter
5/8 in
Length of Cut
1.625 in
Overall Length
3.750 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
End Mill Application
Aluminum Alloys
Single End/Double End
Single End
End Mill Style
Square
Helix Type
Equal Index
Material
Powdered Metal - T15 HSS-PM
Measurement System
Inch
Type
Finisher
Helix Angle
42°
Cutting Direction
Right Hand
Series
EK193
Finish
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.