Zoro Homepage

3 Flute Regular Length Se Hi-Helix Rougher 8% Cobalt

  • Mfr # 66337

  • Zoro # G4195980


product price: $62.49
/ea

Key Features

Length of Cut
1.625 in
Helix Angle
37°
System of Measurement
Inch
Spiral Direction
Right Hand
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66337
Zoro #
G4195980
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.625 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in
Overall Length
3.750 in

Details

Helix Angle
37°
System of Measurement
Inch
Spiral Direction
Right Hand
Number of Flutes
3
Single End/Double End
Single End
Helix Type
Equal Index
Type
Rougher, Coarse Tooth
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
Center Cutting
Center Cutting
End Mill Style
Square
Grade
Coarse
Finish
None
End Mill Material
Cobalt - M42 HSS-Co8%
Series
E2191

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.