Shop YG-1 TOOL
See all product information
Create Account
3 Flute Regular Length Se Hi-Helix Rougher Ticn Coated 8% Cobalt
- Mfr # 66321CC
- Zoro # G4191753
product price:Â
$
84.59
/ea
Key Features
Milling Diameter
1/2 in
Length of Cut
1-1/4 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Helix Angle
37 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66321CC
- Zoro #
- G4191753
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Milling Diameter
- 1/2 in
- Length of Cut
- 1-1/4 in
- Overall Length
- 3-1/4 in
- Shank Dia.
- 1/2 in
Details
- Helix Angle
- 37 Degrees
- Shank Type
- Weldon Flat
- End Mill Material
- Cobalt - M42 HSS-Co8%
- System of Measurement
- Inch
- End Mill Style
- Square
- Cutting Direction
- Right Hand
- Center Cutting
- Center Cutting
- Number of Flutes
- 3
- Type
- Rougher, Coarse Tooth
- Spiral Direction
- Right Hand
- Helix Type
- Equal Index
- Finish
- TiCN
- Single End/Double End
- Single End
- Grade
- Coarse
- End Mill Application
- Aluminum Alloys
- Series
- E2191
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.