Zoro Homepage

3 Flute Regular Length Se Hi-Helix Rougher Ticn Coated 8% Cobalt

  • Mfr # 66445CC

  • Zoro # G4184239


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Type
Rougher, Coarse Tooth
Shank Dia.
1-1/4 in
Helix Angle
37°
Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66445CC
Zoro #
G4184239
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1-1/4 in
Overall Length
4.500 in
Milling Diameter
1-1/4 in
Length of Cut
2.000 in

Details

Number of Flutes
3
Type
Rougher, Coarse Tooth
Helix Angle
37°
Finish
TiCN
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
Center Cutting
Center Cutting
Grade
Coarse
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Single End/Double End
Single End
Series
E2191
End Mill Style
Square
End Mill Application
Aluminum Alloys
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.