Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Se Hi-Helix Rougher Tin Coated 8% Cobalt

  • Mfr # 66297CN

  • Zoro # G4193564


product price: $42.35
/ea

Key Features

End Mill Material
Cobalt - M42 HSS-Co8%
Helix Type
Equal Index
End Mill Style
Square
System of Measurement
Inch
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66297CN
Zoro #
G4193564
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.625 in
Overall Length
2.437 in
Milling Diameter
1/4 in
Shank Dia.
3/8 in

Details

End Mill Material
Cobalt - M42 HSS-Co8%
Helix Type
Equal Index
End Mill Style
Square
System of Measurement
Inch
Spiral Direction
Right Hand
Finish
TiN
Shank Type
Weldon Flat Shank
Series
E2191
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Aluminum Alloys
Helix Angle
37°
Number of Flutes
3
Center Cutting
Center Cutting
Type
Rougher, Coarse Tooth
Grade
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.