3 Flute Short Length Throw Away Tialn-Futura Coated 8% Cobalt

  • Mfr # 22257CF

  • Zoro # G4207950


product price:  $21.79
/ea

Key Features

Milling Diameter
1/16 in
Length of Cut
0.093 in
Overall Length
0.968 in
Shank Dia.
1/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22257CF
Zoro #
G4207950
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/16 in
Length of Cut
0.093 in
Overall Length
0.968 in
Shank Dia.
1/4 in
Dimension Type
Inch

Details

Helix Angle
30 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
End Mill Style
Square
Number of Flutes
3
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Center Cutting
Yes
Type
Finisher
Helix Type
Equal Index
Series
E2160
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.