Shop YG-1 TOOL
See all product information
Create Account
3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc
- Mfr # D358A
- Zoro # G4291549
product price:Â
$
36.85
/ea
Key Features
Number of Flutes
3
Material
HSSE-V3
Weight
0.0966
Size
1/2 - 20, H11
Finish
Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D358A
- Zoro #
- G4291549
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 1/2 - 20, H11
- Chamfer Length
- 2P-3P
Details
- Number of Flutes
- 3
- Material
- HSSE-V3
- Weight
- 0.0966
- Finish
- Oxide
- Pitch
- 20
- Blank Standard
- 302A
- System of Measurement
- Inch
- Chamfer Type
- Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.