3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc

  • Mfr # D3625

  • Zoro # G4293962


product price:  $52.85
/ea

Key Features

Number of Flutes
3
Weight
0.1315
Finish
Oxide
Size
9/16 - 18, H5
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3625
Zoro #
G4293962
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9/16 - 18, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.1315
Finish
Oxide
Material
HSSE-V3
Blank Standard
302A
Chamfer Type
Modified Bottoming
Pitch
18
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.