Zoro Homepage

3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose

  • Mfr # F4423

  • Zoro # G4347731


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Number of Flutes
3
Material
HSS-V
Weight
0.0304
Size
1/4 X 28, H3
Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4423
Zoro #
G4347731
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 X 28, H3
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
HSS-V
Weight
0.0304
Finish
Oxide
System of Measurement
Inch
Chamfer Type
Bottoming
Blank Standard
302A
Pitch
28

Description

The YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose is made of HSS-V material and has a weight of 0.0304. It has a size of 1/4 X 28, H3, and a finish of Oxide. The connection is 0.255 x 0.191, with a package length of 3.125, thread length of 0.354, chamfer length of 1.5P-2P, pitch of 28, shank diameter of 6.48, thread length of 8.99, overall length of 63.5, diameter of 0.25, package width of 0.5, neck diameter of 5.08, chamfer type of bottoming, square length of 0.31, tap type of SPFL, neck diameter of 0.2, connection of 6.48 x 4.85, drill size of 5.525135, size and pitch of 46756, length/diameter of 2.5 x D, shank diameter of 0.255, square size of 0.191, diameter of 6.35, thread series of UNF, trade name of YG Tap GP, square length of 7.87, shank type of square, square size of 4.85, package height of 0.375, drill size of 0.217525, system of measurement of inch, useable length of 1, pitch limit of H3, helix angle of 50, useable length of 25.4, and coolant thru 0 with and without of x.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.