Zoro Homepage

3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex

  • Mfr # T5506C

  • Zoro # G4424004


product price: $39.49
/ea

Key Features

Number of Flutes
3
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Blind Hole
Tap Finish
TiCN Coated
Tap Thread Size
M12 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5506C
Zoro #
G4424004
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.75

Details

Number of Flutes
3
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Blind Hole
Tap Finish
TiCN Coated
Application
Universal Multi-Purpose
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Thread Limit
D6
Tap Chamfer
2-3 Pitch Lead
Series
T5-C
Tap Thread Type
Metric
Spiral Direction
Right Hand
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Type
CNC Tap
Helix Angle
40°
Coolant Through
No
Tap Material
HSS-E (5% Cobalt HSS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.