Zoro Homepage

3 Flute Spiral Pointed Combo Tap For Multi-Purpose Steam Oxide Hss-Ex

  • Mfr # T4343S

  • Zoro # G4392382


product price: $12.45
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
3
Tap Thread Type
UN
Thread Limit
H3
Hole Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4343S
Zoro #
G4392382
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-32

Details

Cutting Direction
Right Hand
Number of Flutes
3
Tap Thread Type
UN
Thread Limit
H3
Hole Type
Through Hole
Type
CNC Tap
Coolant Through
No
Thread Direction
Right Hand
Tap Style
Plug
Flute End Type
Spiral Point
Tap Chamfer
4-5 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Tap Shank Type
USCTI Shank CNC Tap
Finish
Steam Oxide Finish
Series
T4-S
Application
Universal Multi-Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.