Zoro Homepage

3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc

  • Mfr # J3445

  • Zoro # G4296710


product price: $17.59
/ea

Key Features

Number of Flutes
3
Weight
0.0536
Material
HSSE-V3
Finish
Oxide
Size
5/16 - 18, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3445
Zoro #
G4296710
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 - 18, H5
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.0536
Material
HSSE-V3
Finish
Oxide
Blank Standard
302A
System of Measurement
Inch
Pitch
18
Chamfer Type
Plug

Description

This YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Stem Oxide Tap For Steels Upto 38Hrc has a number of flutes of 3, a weight of 0.0536, a material of HSSE-V3, a finish of oxide, a size of 5/16 - 18, H5, a useable length of 28.6mm, a connection of 8.08 x 6.05mm, a drill size of 0.261983333in, a neck diameter of 0.234in, a thread series of UNC, a diameter of 7.9375mm, a square size of 0.238in, a shank type of square, a thread length of 16.99mm, a square size of 8.08mm, a neck diameter of 5.94mm, a package of 0.5H, a chamfer type of plug, a drill size of 6.654376667mm, a size and pitch of 43236, a trade name of YG Tap Steel, a length/diameter of 3.0xD, a shank diameter of 8.08mm, a thread length of 0.669in, a useable length of 1.126in, a pitch limit of H5, a diameter of 0.3125in, a square length of 0.38in, a snap pack count of 10, a chamfer length of 4P-5P, a shank diameter of 0.318in, a package of 0.625W, a square length of 9.65mm, a system of measurement of inch, a pitch of 18, an OAL of 69.09mm, an OAL of 2.72in, a connection of 0.318 x 0.238in, a package of 3.75L, and a tap type of SPPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.