Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Yg-1 Tool 3 Flute Stub Length Fine Pitch Rougher X-Power Carbide 93271

3 Flute Stub Length Fine Pitch Rougher X-Power Carbide (Discontinued)

  • Mfr # 93271
  • Zoro # G4464169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93271
Zoro #
G4464169
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/16 in
Overall Length
2.250 in
Length of Cut
0.375 in
Milling Diameter
5/16 in

Details

Number of Flutes
3
Helix Type
Equal Index
Series
EM666
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Type
Rougher, Fine Tooth
Shank Type
Plain Shank
Spiral Direction
Right Hand
Helix Angle
20°
Cutting Direction
Right Hand
End Mill Style
Chamfered
Center Cutting
Center Cutting
Material
Carbide
Finish
X-Power Coated
Measurement System
Inch
Grade
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.