3 Flute T15 42° Helix Extended Neck Ticn Coated Speed Freek End Mills

  • Mfr # EK10644C

  • Zoro # G4498904


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Helix Angle
42°
Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK10644C
Zoro #
G4498904
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
8.500 in
Length of Cut
2.000 in
Shank Dia.
1 in
Milling Diameter
1 in

Details

Number of Flutes
3
Helix Angle
42°
Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Application
Aluminum Alloys
Series
EK192
Reach
6.000 in
End Mill Style
Square
Type
Rougher, Coarse Tooth
Material
Powdered Metal - T15 HSS-PM
Finish
TiCN
Shank Type
Weldon Flat Shank
Cutting Direction
Right Hand
Grade
Coarse
Measurement System
Inch
Single End/Double End
Single End
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.