3 FluteCourse Pitch Rougher TialnFutura Coated Powder Metal TankPower

  • Mfr # E9A87020TF

  • Zoro # G4482448


product price:  $47.35
/ea

Key Features

Milling Diameter
5/16 in
Number of Flutes
3
End Mill Style
Rougher, Coarse Tooth
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9A87020TF
Zoro #
G4482448
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Length of Cut
1-3/8 in
Overall Length
3.187 in
Shank Dia.
3/8 in
Dimension Type
Inch

Details

Number of Flutes
3
End Mill Style
Rougher, Coarse Tooth
Finish
TiAlN (TYLON)-FUTURA
Cutting Direction
Right Hand
Material
Powdered Metal HSS-PM
Single End/Double End
Single End
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Spiral Direction
Right Hand
End Type
Square
Pitch
Coarse Pitch
Center Cutting
Yes
Helix Type
Equal Index
Series
E9A87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.