
3 Fluted Metric Spiral Bottoming Bright Finish Din Oal Ansi Shank
Mfr # E3345
Zoro # G4356929
product price: $17.05
/eaKey Features
Number of Flutes
3
Size
M7 x 1.0, D5
Finish
Bright
Material
HSSE-V3
Weight
0.0529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3345
Zoro #
G4356929
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M7 x 1.0, D5
Chamfer Length
2P-3P
Details
Number of Flutes
3
Finish
Bright
Material
HSSE-V3
Weight
0.0529
Chamfer Type
Modified Bottoming
Pitch
1
Blank Standard
DIN/ANSI
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.