Zoro Homepage

3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap

  • Mfr # C2605

  • Zoro # G4289150


product price: $25.99
/ea

Key Features

Number of Flutes
3
Size
9/16 X 12, H5
Weight
0.1355
Material
HSSE-V3
Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2605
Zoro #
G4289150
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9/16 X 12, H5
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Weight
0.1355
Material
HSSE-V3
Finish
Oxide
System of Measurement
Inch
Chamfer Type
Bottoming
Blank Standard
302
Pitch
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.