Zoro Homepage

3/8 Spacer For Stub 1-1/2"

  • Mfr # ZZ038

  • Zoro # G4512274


product price: $12.29
/ea

Key Features

Outside Diameter
1-1/2 in
Arbor Diameter
3/8 in
Arbor Dia.
1.500 in
Type
Spacer
Bore Dia.
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZ038
Zoro #
G4512274
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
1-1/2 in
Arbor Diameter
3/8 in
Arbor Dia.
1.500 in
Bore Dia.
2.12 in
Width
0.375 in
Keyway Width
0.3750 in

Details

Type
Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.