Shop YG-1 TOOL
See all product information
Create Account
39/64 x 7 1/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 3PK
- Mfr # D1786039N
- Zoro # G424213274
product price:Â
$
98.79
/pk of 3, $32.93/ea
Key Features
Helix Angle
30°
Shank Dia.
15-11/23 in
Diameter
39/64 in
Finish
Black Oxide
Overall Length
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786039N
- Zoro #
- G424213274
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Shank Dia.
- 15-11/23 in
- Diameter
- 39/64 in
- Overall Length
- 7-1/8 in
- Flute Length
- 5-3/16 in
- Point Length
- 3.21 mm
Details
- Helix Angle
- 30°
- Finish
- Black Oxide
- Item
- Drills
- System of Measurement
- Inch
- Application
- Alloy Steels, Stainless Steel
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coolant Through
- Non Coolant
- Color
- Black Oxide
- Number of Flutes
- 2
- Type
- HSS, Straight Shank, Black Oxide Coated
- Standards
- ANSI
- Material
- HSS
- Drill Bit Point Angle
- 135 Degrees
- Coating
- Black Oxide
- Hole Tolerance
- h8
- Cutting Direction
- Right
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.