Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Radius X5070 End Mills

  • Mfr # G8A47030

  • Zoro # G4196452


product price: $44.75
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
3 mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8A47030
Zoro #
G4196452
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
3 mm
Shank Dia.
6 mm
Overall Length
55 mm
Length of Cut
4 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Nano BLUE
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Style
Radius
Cutting Direction
Right Hand
Shank Type
Plain
Overall Reach
10 mm
Center Cutting
Yes
Chip-Breaker
Yes
Helix Type
Equal Index
Series
G8A47
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.