Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Corner Rounding 8% Cobalt

  • Mfr # 29266

  • Zoro # G4197959


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/4 in
Overall Length
3-3/4 in
Shank Dia.
3/4 in
Shank Type
Weldon Flat
End Mill Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29266
Zoro #
G4197959
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Overall Length
3-3/4 in
Shank Dia.
3/4 in
Dimension Type
Inch
Corner Radius
3/8 in
Pilot Diameter
3/8 in

Details

Shank Type
Weldon Flat
End Mill Material
Cobalt
Number of Flutes
4
Cutting Direction
Right Hand
Single End/Double End
Single End
Finish
Bright
Spiral Direction
Right Hand
Series
E2237
Type
Corner Rounder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.