Shop YG-1 TOOL
See all product information
Create Account
4 Flute Extra Long Length Center Cut Tialn-Futura Coated 8% Cobalt
- Mfr # 09297CF
- Zoro # G4180501
product price:Â
$
41.69
/ea
Key Features
Milling Diameter
1/4 in
Length of Cut
1-3/4 in
Overall Length
3.562 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09297CF
- Zoro #
- G4180501
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Milling Diameter
- 1/4 in
- Length of Cut
- 1-3/4 in
- Overall Length
- 3.562 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Inch
Details
- Helix Angle
- 30 Degrees
- Shank Type
- Weldon Flat
- End Mill Material
- Cobalt High Speed Steel Alloy
- Single End/Double End
- Single End
- Series
- E2041
- End Mill Application
- General Purpose
- End Mill Style
- Square
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Helix Direction
- Right Hand
- Finish
- TiAlN (TYLON)-FUTURA
- End Mill Cutting Type
- Center Cutting
- Helix Type
- Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.