Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Extra Long Length Tin Coated 8% Cobalt

  • Mfr # 06321CN

  • Zoro # G4185322


product price: $48.35
/ea

Key Features

End Mill Material
Cobalt - M42 HSS-Co8%
Shank Dia.
1/2 in
Cutting Direction
Right Hand
Milling Diameter
1/2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06321CN
Zoro #
G4185322
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
5.000 in
Length of Cut
3.000 in

Details

End Mill Material
Cobalt - M42 HSS-Co8%
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Weldon Flat Shank
Helix Angle
30°
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Style
Square
Center Cutting
Non-Center Cutting
Series
E2036
End Mill Application
General Purpose
System of Measurement
Inch
Type
Finisher
Spiral Direction
Right Hand
Finish
TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.