Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Bright Finish Oversize Hand Tap

  • Mfr # T7B15367

  • Zoro # G4508494


product price: $10.65
/ea

Key Features

Cutting Direction
Right Hand
Tap Thread Type
Metric
Coolant Through
No
Tap Style
Plug
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B15367
Zoro #
G4508494
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8 x 1.25

Details

Cutting Direction
Right Hand
Tap Thread Type
Metric
Coolant Through
No
Tap Style
Plug
Number of Flutes
4
Tap Material
HSS (High Speed Steel)
Tap Shank Type
USCTI Shank Standard Tap
Thread Direction
Right Hand
Item
Standard Hand Tap
Flute End Type
Straight Flute
Tap Finish
Bright
Hole Type
Through Hole
Series
T7B15
Tap Chamfer
5 Pitch Lead
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.