
4 Flute Hss Plug Style Bright Finish Hand Tap
Mfr # T7316667H5
Zoro # G4511951
product price: $27.29
/eaKey Features
Tap Thread Size
5/8-18
Series
T7316
Tap Chamfer
5 Pitch Lead
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7316667H5
Zoro #
G4511951
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
5/8-18
Details
Series
T7316
Tap Chamfer
5 Pitch Lead
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Coolant Through
No
Tap Thread Type
UN
Hole Type
Through Hole
Tap Finish
Bright
Item
Standard Hand Tap
Flute End Type
Straight Flute
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.