Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style Steam Oxide Hand Tap

  • Mfr # T6316567

  • Zoro # G4506771


product price: $15.59
/ea

Key Features

Flute End Type
Straight Flute
Hole Type
Through Hole
Tap Thread Type
UN
Tap Finish
Steam Oxide
Tap Chamfer
5 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6316567
Zoro #
G4506771
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-13

Details

Flute End Type
Straight Flute
Hole Type
Through Hole
Tap Thread Type
UN
Tap Finish
Steam Oxide
Tap Chamfer
5 Pitch Lead
Thread Direction
Right Hand
Tap Style
Plug
Series
T6316
Cutting Direction
Right Hand
Application
General Purpose
Item
Standard Hand Tap
Number of Flutes
4
Tap Shank Type
USCTI Shank Standard Tap
Tap Material
HSS (High Speed Steel)
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.