Zoro Homepage

4 Flute Hss Plug Style Tin Coated Hand Tap - Metric

  • Mfr # T8315547

  • Zoro # G4495054


product price: $37.49
/ea

Key Features

Tap Thread Size
M14 x 2
Tap Material
HSS (High Speed Steel)
Tap Finish
TiN Coated
Thread Direction
Right Hand
Tap Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8315547
Zoro #
G4495054
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M14 x 2

Details

Tap Material
HSS (High Speed Steel)
Tap Finish
TiN Coated
Thread Direction
Right Hand
Item
Standard Hand Tap
Tap Style
Plug
Flute End Type
Straight Flute
Coolant Through
No
Tap Chamfer
5 Pitch Lead
Series
T8315
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Number of Flutes
4
Hole Type
Through Hole
Tap Thread Type
Metric
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.