Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Ball Economic Carbide - Metric X-Power

  • Mfr # EM673050

  • Zoro # G4447980


product price: $54.99
/ea

Key Features

Length Below Shank
43 mm
Helix Angle
30°
Shank Dia.
6 mm
System of Measurement
Metric
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM673050
Zoro #
G4447980
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
43 mm
Shank Dia.
6 mm
Milling Diameter
5 mm
Length of Cut
6 mm
Overall Length
80 mm

Details

Helix Angle
30°
System of Measurement
Metric
Spiral Direction
Right Hand
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Helix Type
Equal Index
Shank Type
Plain Shank
End Mill Material
Carbide
End Mill Style
Ball
Center Cutting
Center Cutting
Type
Tapered Neck, MMC
Finish
X-Power Coated
Series
EM673
Reach
43 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.