This item is Discontinued.

Yg-1 Tool 4 Flute Long Length Ball Nose Economic Type X-Power Carbide 93300

4 Flute Long Length Ball Nose Economic Type X-Power Carbide (Discontinued)

  • Mfr # 93300
  • Zoro # G4425958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93300
Zoro #
G4425958
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
1/231 in
Shank Dia.
1/2 in
Overall Length
4-1/4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
30 Degrees
End Mill Style
Ball
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
X-Power Coated
Cutting Direction
Right Hand
Series
EM093
Shank Type
Plain
Center Cutting
Yes
Type
Tapered Neck, MMC
SAE or Metric
SAE
Overall Reach
2-1/4 in
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.