4 Flute Long Length Ball Nose Tialn-Futura Coated Carbide

  • Mfr # 51565TF

  • Zoro # G4182330


product price:  $34.09
/ea

Key Features

Overall Length
2-1/2 in
Number of Flutes
4
End Mill Style
Ball
Length of Cut
3/4 in
End Mill Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51565TF
Zoro #
G4182330
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2-1/2 in
Length of Cut
3/4 in
Shank Dia.
3/16 in
Milling Diameter
3/16 in

Details

Number of Flutes
4
End Mill Style
Ball
End Mill Application
General Purpose
Cutting Direction
Right Hand
Center Cutting
Yes
Helix Angle
30 Degrees
Helix Type
Equal Index
Series
E5060
Shank Type
Plain
Measurement System
Inch
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.