4 Flute Long Length Fine Pitch Rougher Tialn-Extreme Coated 8% Cobalt

  • Mfr # 71359CE

  • Zoro # G4161312


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Single End/Double End
Single End
Shank Dia.
3/4 in
Type
Rougher, Fine Tooth
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71359CE
Zoro #
G4161312
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
5.250 in
Length of Cut
3.000 in

Details

Helix Angle
30°
Single End/Double End
Single End
Type
Rougher, Fine Tooth
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank
Finish
TiAlN (TYLON)-EXTREME
Series
E2077
End Mill Style
Square
Center Cutting
Non-Center Cutting
System of Measurement
Inch
Cutting Direction
Right Hand
Grade
Fine
Number of Flutes
4
Helix Type
Equal Index
End Mill Material
Cobalt - M42 HSS-Co8%
End Mill Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.