Zoro Homepage

4 Flute Long Length Rougher Tin Coated 8% Cobalt

  • Mfr # 62359CN

  • Zoro # G4182452


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4 in
Length of Cut
3 in
Overall Length
5-1/4 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62359CN
Zoro #
G4182452
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
3 in
Overall Length
5-1/4 in
Shank Dia.
3/4 in
Dimension Type
Inch

Details

Helix Angle
30 Degrees
Shank Type
Weldon Flat
End Mill Material
HSS / Cobalt
Number of Flutes
4
Single End/Double End
Single End
Pitch
Coarse Pitch
Finish
TiN
Cutting Direction
Right Hand
End Mill Style
Square
Helix Type
Equal Index
Center Cutting
No
Series
E2172
Type
Rougher, Coarse Tooth
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.