Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Long Length Ticn Coated 8% Cobalt

  • Mfr # 05426CC

  • Zoro # G4166151


product price: $136.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Length of Cut
4.000 in
Spiral Direction
Right Hand
Helix Angle
30°
Shank Type
Weldon Flat Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05426CC
Zoro #
G4166151
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
4.000 in
Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
6.500 in

Details

End Mill Style
Square
Spiral Direction
Right Hand
Helix Angle
30°
Shank Type
Weldon Flat Shank
Center Cutting
Non-Center Cutting
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Application
General Purpose
Number of Flutes
4
Type
Finisher
Cutting Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
System of Measurement
Inch
Series
E2034
Finish
TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.