Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Metric Regular Length 8% Cobalt

  • Mfr # 16256

  • Zoro # G4189139


product price: $18.39
/ea

Key Features

Center Cutting
Center Cutting
End Mill Material
Cobalt - M42 HSS-Co8%
End Mill Application
General Purpose
System of Measurement
Metric
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16256
Zoro #
G4189139
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
4 mm
Shank Dia.
3/8 in
Overall Length
2.375 in
Length of Cut
0.500 in

Details

Center Cutting
Center Cutting
End Mill Material
Cobalt - M42 HSS-Co8%
End Mill Application
General Purpose
System of Measurement
Metric
Helix Type
Equal Index
Number of Flutes
4
End Mill Style
Square
Cutting Direction
Right Hand
Finish
None
Helix Angle
30°
Single End/Double End
Single End
Spiral Direction
Right Hand
Type
Finisher
Series
E2483
Shank Type
Weldon Flat Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.