Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Metric Regular Length 8% Cobalt

  • Mfr # 16268

  • Zoro # G4212053


product price: $34.15
/ea

Key Features

End Mill Style
Square
Length of Cut
1.250 in
Helix Angle
30°
Shank Dia.
1/2 in
Milling Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16268
Zoro #
G4212053
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Shank Dia.
1/2 in
Milling Diameter
13 mm
Overall Length
3.250 in

Details

End Mill Style
Square
Helix Angle
30°
Helix Type
Equal Index
End Mill Material
Cobalt - M42 HSS-Co8%
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Series
E2483
Type
Finisher
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank
End Mill Application
General Purpose
Number of Flutes
4
Single End/Double End
Single End
Finish
None
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.