4 Flute Reg Len Fine Pitch Rougher TialnFutura Coated 8% Cobalt

  • Mfr # 76321CF

  • Zoro # G4188840


product price:  $58.15
/ea

Key Features

Helix Angle
30°
System of Measurement
Inch
Grade
Fine
Milling Diameter
1/2 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76321CF
Zoro #
G4188840
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1.250 in
Overall Length
3.250 in

Details

Helix Angle
30°
System of Measurement
Inch
Grade
Fine
Single End/Double End
Single End
End Mill Application
General Purpose
End Mill Material
Cobalt - M42 HSS-Co8%
Type
Rougher, Fine Tooth
Number of Flutes
4
Series
E2085
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Style
Square
Finish
TiAlN (TYLON)-FUTURA
Helix Type
Equal Index
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.