4 Flute Reg LenBall Nose Rougher Tialn-Extreme Coated 8% Cobalt

  • Mfr # 68305CE

  • Zoro # G4211170


product price:  $55.45
/ea

Key Features

End Mill Style
Ball
Shank Type
Weldon Flat Shank
Series
E2193
Number of Flutes
4
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68305CE
Zoro #
G4211170
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.750 in
Overall Length
2.500 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in

Details

End Mill Style
Ball
Shank Type
Weldon Flat Shank
Series
E2193
Number of Flutes
4
Helix Angle
30°
Single End/Double End
Single End
Type
Rougher, Coarse Tooth
End Mill Application
General Purpose
System of Measurement
Inch
End Mill Material
Cobalt - M42 HSS-Co8%
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Grade
Coarse
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-EXTREME
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.