4 Flute Reg LenCoarse Pitch Rougher Tialn-Extreme Coated 8% Cobalt

  • Mfr # 60337CE

  • Zoro # G4160070


product price: $63.45
/ea

Key Features

Single End/Double End
Single End
Center Cutting
Non-Center Cutting
End Mill Material
Cobalt - M42 HSS-Co8%
End Mill Style
Square
Milling Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60337CE
Zoro #
G4160070
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length of Cut
1.625 in
Overall Length
3.750 in

Details

Single End/Double End
Single End
Center Cutting
Non-Center Cutting
End Mill Material
Cobalt - M42 HSS-Co8%
End Mill Style
Square
Spiral Direction
Right Hand
Shank Type
Weldon Flat Shank
Grade
Coarse
Helix Type
Equal Index
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Application
General Purpose
Helix Angle
30°
Series
E2170
System of Measurement
Inch
Finish
TiAlN (TYLON)-EXTREME
Type
Rougher, Coarse Tooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.