4 Flute Reg LenFine Pitch Rougher Tialn-Futura Coated 8% Cobalt

  • Mfr # 70358CF

  • Zoro # G4165801


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Series
E2079
Length of Cut
1-5/8 in
Number of Flutes
4
Pitch
Fine Pitch
Helix Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70358CF
Zoro #
G4165801
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1-5/8 in
Milling Diameter
3/4 in
Dimension Type
Inch
Shank Dia.
5/8 in
Overall Length
3-3/4 in

Details

Series
E2079
Number of Flutes
4
Pitch
Fine Pitch
Helix Direction
Right Hand
End Mill Application
General Purpose
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat
End Mill Material
Cobalt High Speed Steel Alloy
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
End Mill Style
Square
Helix Angle
30 Degrees
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.