Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length Ball Nose Tialn-Extreme Coated Carbide

  • Mfr # 43588TE

  • Zoro # G4178322


product price: $74.89
/ea

Key Features

Number of Flutes
4
Shank Type
Plain Shank
Measurement System
Inch
Single End/Double End
Single End
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43588TE
Zoro #
G4178322
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
7/16 in
Milling Diameter
7/16 in
Overall Length
2.750 in
Length of Cut
1.000 in

Details

Number of Flutes
4
Shank Type
Plain Shank
Measurement System
Inch
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Style
Ball
Type
Finisher
Helix Angle
30°
End Mill Application
General Purpose
Cutting Direction
Right Hand
Finish
TiAlN (TYLON)-EXTREME
Series
E5250
Spiral Direction
Right Hand
Material
Carbide
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.