
4 Flute Regular Length Ball Nose Tialn-Futura Coated Carbide
Mfr # 43561TF
Zoro # G4168699
product price: $19.95
/eaKey Features
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Type
Finisher
Spiral Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43561TF
Zoro #
G4168699
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
2.000 in
Milling Diameter
5/32 in
Shank Dia.
3/16 in
Length of Cut
0.562 in
Details
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Equal Index
End Mill Application
General Purpose
Single End/Double End
Single End
Material
Carbide
Series
E5250
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Style
Ball
Finish
TiAlN (TYLON)-FUTURA
Measurement System
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.