4 Flute Regular Length Center Cut Tialn-Futura Coated 8% Cobalt

  • Mfr # 07422CF

  • Zoro # G4173982


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Single End/Double End
Single End
Length of Cut
1.875 in
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07422CF
Zoro #
G4173982
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.875 in
Shank Dia.
3/4 in
Milling Diameter
1 in
Overall Length
4.125 in

Details

End Mill Style
Square
Single End/Double End
Single End
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
End Mill Application
General Purpose
Helix Type
Equal Index
Shank Type
Weldon Flat Shank
System of Measurement
Inch
Cutting Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
Number of Flutes
4
Type
Finisher
Helix Angle
30°
Center Cutting
Center Cutting
Series
E2039

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.