Zoro Homepage

4 Flute Regular Length Coarse Pitch Rougher Tin Coated 8% Cobalt

  • Mfr # 60305CN

  • Zoro # G4160929


product price: $34.79
/ea

Key Features

Number of Flutes
4
Finish
TiN
Milling Diameter
3/8 in
End Mill Application
General Purpose
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60305CN
Zoro #
G4160929
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length of Cut
0.750 in
Overall Length
2.500 in

Details

Number of Flutes
4
Finish
TiN
End Mill Application
General Purpose
System of Measurement
Inch
Series
E2170
End Mill Style
Square
Helix Type
Equal Index
Grade
Coarse
Single End/Double End
Single End
Helix Angle
30°
Type
Rougher, Coarse Tooth
Spiral Direction
Right Hand
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Center Cutting
Non-Center Cutting
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.